- Female Rod End
- 30 mm Bore Size
| Thread Type | Metric |
| Grade | Maintenance Free |
| Length | 145.000 mm |
| Static Load Rating | 95900 N |
| Right / Left Hand | Right Hand |
| Dynamic Load Rating | 63500 N |
| Bearing Type | Plain Bearing |
| Thread Pitch | 2 mm |
| Thread Size | M30 |
| Lubrication | Relubricatable |
| Lube Fitting | w/ Lube Fitting |
| Bore Size | 30 mm |
| O.D. | 55 mm |
| Weight | 2.904 LB |
| EAN or UPC | 4012802523294 |

