- Female Rod End
- 25 mm Bore Size
| O.D. | 47 mm |
| Static Load Rating | 72900 N |
| Bore Size | 25 mm |
| Right / Left Hand | Right Hand |
| Length | 124.000 mm |
| Dynamic Load Rating | 84800 N |
| Weight | 1.927 LB |
| EAN or UPC | 4012802523324 |
| O.D. | 47 mm |
| Static Load Rating | 72900 N |
| Bore Size | 25 mm |
| Right / Left Hand | Right Hand |
| Length | 124.000 mm |
| Dynamic Load Rating | 84800 N |
| Weight | 1.927 LB |
| EAN or UPC | 4012802523324 |