- 90 mm ID x 130 mm OD x 60 mm Inner Ring Width
- 50 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| I.D. | 90 mm |
| Insert Material | N/A |
| O.D. | 130 mm |
| Outer Ring Width | 50 mm |
| Inner Ring Width | 60 mm |
| Self-Lubricating | No |
| Ball Material | Carbon Steel |
| Enclosure | Double Sealed |
| Outer Race Material | Carbon Steel |
| Weight | 7.207 LB |
| EAN or UPC | 4012802547405 |

