- 8 mm ID x 16 mm OD x 8 mm Inner Ring Width
- 5 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 8 mm |
| Inner Ring Width | 8 mm |
| Outer Race Material | Hard Chromium |
| Enclosure | Unsealed |
| Insert Material | N/A |
| Ball Material | Hard Chromium |
| Self-Lubricating | No |
| Outer Ring Width | 5 mm |
| O.D. | 16 mm |
| Weight | 0.018 LB |
| EAN or UPC | 4012802531428 |

