- 50 mm ID x 90 mm OD x 56 mm Inner Ring Width
- 36 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| I.D. | 50 mm |
| Insert Material | N/A |
| Enclosure | Double Sealed |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| O.D. | 90 mm |
| Outer Ring Width | 36 mm |
| Self-Lubricating | No |
| Inner Ring Width | 56 mm |
| Outer Race Material | Bearing Quality Steel |
| Weight | 3.696 LB |
| EAN or UPC | 4012802533842 |

