- 45 mm ID x 68 mm OD x 32 mm Inner Ring Width
- 25 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| I.D. | 45 mm |
| Insert Material | N/A |
| Inner Ring Width | 32 mm |
| Self-Lubricating | No |
| Outer Race Material | Hard Chromium |
| O.D. | 68 mm |
| Ball Material | Hard Chromium |
| Outer Ring Width | 25 mm |
| Enclosure | Double Sealed |
| Weight | 1.056 LB |
| EAN or UPC | 4012802531992 |

