- 35 mm ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
features
- Spherical O.D.
- Eccentric locking collar
- Standard R seals
| Bore Type | Round Bore, Metric Type |
| Overall Width | 51.1 mm |
| O.D. | 72 mm |
| Static Capacity | 3450 lbf |
| Length Through Bore | 51.1 mm |
| Static Load Rating [Max] | 3050 lbf |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 207 |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | Buna-N |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 6400 lbf |
| Material | Steel |
| I.D. | 35 mm |
| Seal Type | Contact Seals |
| Outer Ring Width | 19 mm |
| Weight | 1.452 LB |
| EAN or UPC | 4012802784251 |

