- 20 mm ID x 35 mm OD x 16 mm Inner Ring Width
- 12 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 12 mm |
| Outer Race Material | Hard Chromium |
| Ball Material | Hard Chromium |
| Inner Ring Width | 16 mm |
| Self-Lubricating | No |
| Insert Material | N/A |
| O.D. | 35 mm |
| I.D. | 20 mm |
| Enclosure | Unsealed |
| Weight | 0.158 LB |
| EAN or UPC | 4012802531596 |

