- 20 mm ID x 42 mm OD x 25 mm Inner Ring Width
- 16 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 42 mm |
| Inner Ring Width | 25 mm |
| Insert Material | N/A |
| Self-Lubricating | No |
| I.D. | 20 mm |
| Outer Race Material | Hard Chromium |
| Enclosure | Unsealed |
| Outer Ring Width | 16 mm |
| Ball Material | Hard Chromium |
| Weight | 0.422 LB |
| EAN or UPC | 4012802547641 |

