- 17 mm ID x 30 mm OD x 14 mm Inner Ring Width
- 10 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Material | Hard Chromium |
| Inner Ring Width | 14 mm |
| Enclosure | Unsealed |
| Outer Ring Width | 10 mm |
| Outer Race Material | Hard Chromium |
| O.D. | 30 mm |
| Insert Material | N/A |
| I.D. | 17 mm |
| Self-Lubricating | No |
| Weight | 0.107 LB |
| EAN or UPC | 4012802531534 |

