- 15 mm ID x 30 mm OD x 16 mm Inner Ring Width
- 10 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| Insert Material | N/A |
| Inner Ring Width | 16 mm |
| O.D. | 30 mm |
| Self-Lubricating | No |
| Outer Ring Width | 10 mm |
| Outer Race Material | Hard Chromium |
| Ball Material | Hard Chromium |
| I.D. | 15 mm |
| Weight | 0.129 LB |
| EAN or UPC | 4012802531312 |

