- 140 mm ID x 210 mm OD x 90 mm Inner Ring Width
- 70 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 70 mm |
| Ball Material | Carbon Steel |
| Insert Material | N/A |
| Inner Ring Width | 90 mm |
| I.D. | 140 mm |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| O.D. | 210 mm |
| Outer Race Material | Carbon Steel |
| Weight | 29.356 LB |
| EAN or UPC | 4012802530964 |

