- 12 mm ID x 26 mm OD x 15 mm Inner Ring Width
- 9 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| I.D. | 12 mm |
| Outer Race Material | Hard Chromium |
| Ball Material | Hard Chromium |
| Inner Ring Width | 15 mm |
| Self-Lubricating | No |
| Enclosure | Unsealed |
| Outer Ring Width | 9 mm |
| O.D. | 26 mm |
| Weight | 0.095 LB |
| EAN or UPC | 4012802531220 |

