- 110 mm ID x 160 mm OD x 70 mm Inner Ring Width
- 55 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Material | Carbon Steel |
| I.D. | 110 mm |
| O.D. | 160 mm |
| Insert Material | N/A |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| Inner Ring Width | 70 mm |
| Outer Ring Width | 55 mm |
| Outer Race Material | Carbon Steel |
| Weight | 12.566 LB |
| EAN or UPC | 4012802529661 |

