- 40 mm ID x 80 mm OD x 21 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Metric Type |
| Static Capacity | 4450 lbf |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 32500 lbf |
| Length Through Bore | 39.5 mm |
| Material | Steel |
| Outer Ring Width | 21 mm |
| O.D. | 80 mm |
| I.D. | 40 mm |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 39.5 mm |
| Static Load Rating [Max] | 4400 lbf |
| Weight | 1.346 LB |
| EAN or UPC | 4012802794564 |

