- 35 mm ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Material | Steel |
| O.D. | 72 mm |
| Bore Type | Round Bore, Metric Type |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Static Capacity | 3450 lbf |
| Outer Ring Width | 19 mm |
| Overall Width | 35 mm |
| Static Load Rating [Max] | 3050 lbf |
| Bearing Type | Ball Bearing |
| I.D. | 35 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 35 mm |
| Dynamic Load Rating | 25500 lbf |
| Enclosure | Double Sealed |
| Weight | 1.003 LB |
| EAN or UPC | 4012802794588 |

