- 25 mm ID x 52 mm OD x 15 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Dynamic Load Rating | 14000 lbf |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Overall Width | 27 mm |
| I.D. | 25 mm |
| Locking Device | Setscrew Locking Collar |
| Outer Ring Width | 15 mm |
| Material | Steel |
| Static Capacity | 1760 lbf |
| Bore Type | Round Bore, Metric Type |
| Length Through Bore | 27 mm |
| Lubrication | Relubricatable |
| O.D. | 52 mm |
| Static Load Rating [Max] | 1560 lbf |
| Weight | 0.422 LB |
| EAN or UPC | 4012802795615 |

