- Male Rod End
- 12 mm Bore Size
| Thread Size | M12 |
| Dynamic Load Rating | 11300 N |
| Right / Left Hand | Right Hand |
| O.D. | 22 mm |
| Length | 71.000 mm |
| Lube Fitting | w/o Lube Fitting |
| Static Load Rating | 30200 N |
| Grade | Maintenance Free |
| Bearing Type | Plain Bearing |
| Thread Type | Metric |
| Bore Size | 12 mm |
| Thread Pitch | 1.75 mm |
| Weight | 0.227 LB |
| EAN or UPC | 4012802524932 |

