- Male Rod End
- 35 mm Bore Size
| Right / Left Hand | Left Hand |
| Dynamic Load Rating | 79900 N |
| Static Load Rating | 159000 N |
| Length | 181.000 mm |
| O.D. | 55 mm |
| Bore Size | 35 mm |
| Weight | 4.039 LB |
| EAN or UPC | 4012802524758 |
| Right / Left Hand | Left Hand |
| Dynamic Load Rating | 79900 N |
| Static Load Rating | 159000 N |
| Length | 181.000 mm |
| O.D. | 55 mm |
| Bore Size | 35 mm |
| Weight | 4.039 LB |
| EAN or UPC | 4012802524758 |