- Male Rod End
- 25 mm Bore Size
| O.D. | 47 mm |
| Length | 124.000 mm |
| Right / Left Hand | Right Hand |
| Static Load Rating | 72900 N |
| Bore Size | 25 mm |
| Dynamic Load Rating | 47100 N |
| Weight | 1.689 LB |
| EAN or UPC | 4012802524420 |
| O.D. | 47 mm |
| Length | 124.000 mm |
| Right / Left Hand | Right Hand |
| Static Load Rating | 72900 N |
| Bore Size | 25 mm |
| Dynamic Load Rating | 47100 N |
| Weight | 1.689 LB |
| EAN or UPC | 4012802524420 |