- Male Rod End
- 16 mm Bore Size
| Right / Left Hand | Left Hand |
| Static Load Rating | 45300 N |
| Length | 87.000 mm |
| Dynamic Load Rating | 38600 N |
| Bore Size | 16 mm |
| O.D. | 32 mm |
| Weight | 0.58 LB |
| EAN or UPC | 4012802521955 |
| Right / Left Hand | Left Hand |
| Static Load Rating | 45300 N |
| Length | 87.000 mm |
| Dynamic Load Rating | 38600 N |
| Bore Size | 16 mm |
| O.D. | 32 mm |
| Weight | 0.58 LB |
| EAN or UPC | 4012802521955 |