- Angular Contact Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 30 mm Width
| Bearing Type | Angular Contact |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 0.6 mm |
| Width | 30.000 mm |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 14900 N |
| Dynamic Load Rating | 21600 N |
| Weight | 0.609 LB |
| EAN or UPC | 4012802037272 |

