- Single Row Thrust Bearing, 1" ID x 1.969" OD x 0.625" Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle
features
- Medium cross section
- Flat race
- Single direction
- Dimensionally interchangeable with GT, FT or RTL series
- Speed limit shown is for oil lubrication
| Width | 5/8 in |
| Preload Level | None |
| Bearing Type | Thrust |
| Dynamic Load Rating | 1520 lbf |
| Cage Material | Steel |
| Seal Material | None |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 940 lbf |
| Outer Ring Width | 5/8 in |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| Material | Steel |
| Enclosure | Open |
| Precision | Standard |
| Inch/Metric | Inch Bore |
| Seal Type | Unsealed |
| Origin | Single Row Thrust |
| Contact Angle | 90° |
| Cage Type | Metal |
| Limiting Speed - Oil | 4300 rpm |
| Inner Ring Width | 5/8 in |
| Radial Internal Clearance Specification | N/A |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| O.D. | 1.96875 in |
| Precision Level | Standard (ABEC 1) |
| I.D. | 1 in |
| Locking Device | No Locking Device |
| Bearing Design | 3 Piece, Flat Race |
| O.D. Type | Straight |
| Weight | 0.359 LB |
| EAN or UPC | 4012802128512 |

