- 20 mm Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable
features
- Metric
- Two-bolt flange
- FL, Greased for life
- GL, relubricable
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Style | 2-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Inch/Metric | Metric |
| Misalignment Range | ±2 1/2° |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Shaft Dia. | 20 mm |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Weight | 1.056 LB |
| EAN or UPC | 4012802791532 |

