
I.D. | 52 mm |
Thickness | 2 mm |
O.D. | 78 mm |
Inch/Metric | Metric |
Material | Permaglide |
Weight | 0.102 LB |
EAN or UPC | 4012802756654 |

I.D. | 52 mm |
Thickness | 2 mm |
O.D. | 78 mm |
Inch/Metric | Metric |
Material | Permaglide |
Weight | 0.102 LB |
EAN or UPC | 4012802756654 |