- 1 5/8" ID x 1 25/32" OD x 1 1/2" Long
- Permaglide Liner w/Steel Backing Bushing
| Material | Permaglide Liner w/ Steel Backing |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| O.D. | 1.78125 in |
| Length | 1 1/2 in |
| Has Flange | No |
| I.D. | 1 5/8 in |
| Temperature Range [Max] | 230 °F |
| Groove Type | No Groove |
| Temperature Range [Min] | -40 °F |
| Weight | 0.203 LB |
| EAN or UPC | 4054362047223 |

