- 1 3/8" ID x 1 17/32" OD x 1" Long
- Permaglide Liner w/Steel Backing Bushing
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Material | Permaglide Liner w/ Steel Backing |
| Length | 1 in |
| O.D. | 1.53125 in |
| Inch/Metric | Inch |
| Has Flange | No |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -40 °F |
| I.D. | 1 3/8 in |
| Weight | 0.116 LB |
| EAN or UPC | 4047643211772 |

