- 1 1/4" ID x 1 13/32" OD x 3/4" Long
- Permaglide Liner w/Steel Backing Bushing
| Inch/Metric | Inch |
| Groove Type | No Groove |
| I.D. | 1 1/4 in |
| Has Flange | No |
| O.D. | 1.40625 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -40 °F |
| Material | Permaglide Liner w/ Steel Backing |
| Length | 3/4 in |
| Weight | 0.079 LB |
| EAN or UPC | 4047643160124 |

