- 1/2" ID x 19/32" OD x 1/2" Long
- Permaglide Liner w/Steel Backing Bushing
| Has Flange | No |
| Temperature Range [Max] | 230 °F |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| Bore Type | Round Bore |
| Material | Permaglide Liner w/ Steel Backing |
| Temperature Range [Min] | -40 °F |
| O.D. | 0.59375 in |
| Length | 1/2 in |
| Weight | 0.012 LB |
| EAN or UPC | 4047643211789 |

