- 7/16" ID x 17/32" OD x 3/8" Long
- Permaglide Liner w/Steel Backing Bushing
| I.D. | 7/16 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Inch/Metric | Inch |
| Length | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Material | Permaglide Liner w/ Steel Backing |
| Groove Type | No Groove |
| O.D. | 0.53125 in |
| Temperature Range [Max] | 230 °F |
| Weight | 0.016 LB |
| EAN or UPC | 4047643211673 |

