Ina USA Corp.
EGB6040-E50-Y
Low Maintenance Permaglide Plain Bearing w/Steel Backing
Item #101044833
- 60 mm ID x 65 mm OD x 40 mm Long
- Permaglide Liner w/Lube Pockets, Steel Backing Bushing
| O.D. | 65 mm |
| Length | 40.000 mm |
| Material | Permaglide Liner w/ Lube Pockets, Steel Backing |
| Groove Type | No Groove |
| Temperature Range [Max] | 230 °F |
| I.D. | 60 mm |
| Has Flange | No |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Weight | 0.358 LB |
| EAN or UPC | 4012802756777 |
