- 45 mm ID x 50 mm OD x 50 mm Long
- Permaglide Liner w/Steel Backing Bushing
| Groove Type | No Groove |
| Material | Permaglide Liner w/ Steel Backing |
| Length | 50.000 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Bore Type | Round Bore |
| Has Flange | No |
| O.D. | 50 mm |
| Temperature Range [Max] | 230 °F |
| Weight | 0.378 LB |
| EAN or UPC | 4012802760644 |

