- 35 mm ID x 39 mm OD x 30 mm Long
- Permaglide Liner w/Bronze Backing Bushing
| Inch/Metric | Metric |
| Length | 30.000 mm |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -40 °F |
| Material | Permaglide Liner w/ Bronze Backing |
| O.D. | 39 mm |
| I.D. | 35 mm |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| Weight | 0.175 LB |
| EAN or UPC | 4012802759068 |

