Ina USA Corp.
EGB2525-E50-Y
Low Maintenance Permaglide Plain Bearing w/Steel Backing
Item #101044797
- 25 mm ID x 28 mm OD x 25 mm Long
- Permaglide Liner w/Lube Pockets, Steel Backing Bushing
| I.D. | 25 mm |
| Temperature Range [Max] | 230 °F |
| Has Flange | No |
| Temperature Range [Min] | -40 °F |
| Material | Permaglide Liner w/ Lube Pockets, Steel Backing |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Length | 25.000 mm |
| O.D. | 28 mm |
| Groove Type | No Groove |
| Weight | 0.065 LB |
| EAN or UPC | 4012802681772 |
