Ina USA Corp.
EGB1620-E50-Y
Low Maintenance Permaglide Plain Bearing w/Steel Backing
Item #102130775
- 16 mm ID x 18 mm OD x 20 mm Long
- Permaglide Liner w/Lube Pockets, Steel Backing Bushing
| Length | 20.000 mm |
| I.D. | 16 mm |
| Material | Permaglide Liner w/ Lube Pockets, Steel Backing |
| Temperature Range [Max] | 230 °F |
| O.D. | 18 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Has Flange | No |
| Groove Type | No Groove |
| Weight | 0.019 LB |
| EAN or UPC | 4012802756975 |
