- 15 mm ID x 17 mm OD x 10 mm Long
- Permaglide Liner w/Steel Backing Bushing
| Bore Type | Round Bore |
| Material | Permaglide Liner w/ Steel Backing |
| Inch/Metric | Metric |
| Has Flange | No |
| Length | 10.000 mm |
| Temperature Range [Max] | 230 °F |
| I.D. | 15 mm |
| Temperature Range [Min] | -40 °F |
| Groove Type | No Groove |
| O.D. | 17 mm |
| Weight | 0.019 LB |
| EAN or UPC | 4012802759495 |

