- Thrust Deep Groove Bearing Type
- 105 mm Inner Diameter
- 155 mm Outer Diameter
- 46 mm Width
features
- Medium cross section
- Grooved race
- Single direction
- Static alignment = ±3.0°
- Speed limit shown is for oil lubrication
- Available in nonaligning 900 series
| Enclosure | Open |
| Origin | Single Row Thrust |
| No. in Set | Single Bearing |
| Inner Ring Width | 46 mm |
| Precision | Standard |
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 187000 N |
| O.D. | 155 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Material | Steel |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Lubricant | Oil Preservative |
| I.D. | 105 mm |
| O.D. Type | Straight |
| Outer Ring Width | 46 mm |
| Contact Angle | 90° |
| Cage Type | Metal |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 385000 N |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Bearing Design | 3 Piece, Self-Aligning |
| Weight | 7.064 LB |
| EAN or UPC | 4047643199186 |

