- Thrust Deep Groove Bearing Type
- 21.74 mm Inner Diameter
- 40 mm Outer Diameter
- 16 mm Width
| O.D. | 40 mm |
| Dynamic Load Rating | 21805 N |
| Inch/Metric | Metric |
| I.D. | 21.74 mm |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 27145 N |
| Weight | 0.239 LB |
| EAN or UPC | 4047643200103 |

