- Wide Inner Ring Bearing, 50 mm ID x 90 mm OD x 62.7 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
| I.D. | 50 mm |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Lubricant | General Purpose |
| Cage Type | Metal |
| Enclosure | Double Sealed |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Collar O.D. | 69 mm |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Material | Steel |
| Capacity | Standard Capacity |
| Origin | Wide Inner Ring |
| Outer Ring Width | 22 mm |
| Seal Material | Buna-N |
| Preload Level | None |
| O.D. | 90 mm |
| Inch/Metric | Metric Bore |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Labyrinth Seals |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.008 LB |
| EAN or UPC | 4012802799859 |

