- Ball Bearing Insert
- 40 mm Inside Diameter
- 80 mm Outside Diameter
| O.D. | 80 mm |
| Locking Device | Eccentric Locking Collar |
| I.D. | 40 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 56.5 mm |
| Static Load Rating [Max] | 19800 N |
| Dynamic Load Rating | 32500 N |
| Weight | 1.953 LB |
| EAN or UPC | 4012802787931 |

