Skip to content Skip to navigation menu
Ina USA Corp.DRS50115

DRS50115

Seals with Seal Carrier
Item #101047705
  • 78 mm Shaft Diameter
  • 115 mm Housing Bore Diameter
  • 20 mm Overall Width
Ina USA Corp.DRS50115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 78 mm Shaft Diameter
  • 115 mm Housing Bore Diameter
  • 20 mm Overall Width
Housing Bore Dia. 115 mm
Overall Width 20 mm
Shaft Dia. 78 mm
Weight 1.416 LB
EAN or UPC 4047643183857
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison