Skip to content Skip to navigation menu
Seals with Seal Carrier

DRS3590

Seals with Seal Carrier
Item #101047701
  • 60 mm Shaft Diameter
  • 90 mm Housing Bore Diameter
  • 19 mm Overall Width
Seals with Seal Carrier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 mm Shaft Diameter
  • 90 mm Housing Bore Diameter
  • 19 mm Overall Width
Housing Bore Dia. 90 mm
Shaft Dia. 60 mm
Overall Width 19 mm
Weight 0.995 LB
EAN or UPC 4012802284058
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison