- Single Row Radial Bearing, 5" ID x 5.5" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Brass and Composite Cage, Normal Clearance (C0)
| O.D. | 5.5 in |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial |
| Material | Steel |
| Outer Ring Width | 1/4 in |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| I.D. | 5 in |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Cage Material | Brass and Composite |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Enclosure | Open |
| Bore Type | Round Bore |
| Dynamic Load Rating | 540 lbf |
| Inner Ring Width | 1/4 in |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Seal Material | None |
| O.D. Type | Straight |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7696747 |
| Ball Material | Steel |
| Cage Type | Metal |
| Weight | 0.287 LB |
| EAN or UPC | 4054362037019 |

