- 45 mm Inner Diameter
- 52 mm Outer Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Limiting Speed | 5900 rpm |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Precision Ground | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Corner Radius [Min] | 0.8 mm |
| Cage Material | Steel |
| Outer Ring | Drawn Cup |
| Dynamic Load Rating | 27000 N |
| Static Load Rating [Max] | 59000 N |
| I.D. | 45 mm |
| Bore Type | Round Bore, Metric Type |
| End Type | Closed End |
| Radial Internal Clearance Specification | N/A |
| O.D. | 52 mm |
| Weight | 0.19 LB |
| EAN or UPC | 4012802465778 |

