- 30 mm Inner Diameter
- 37 mm Outer Diameter
- 12 mm Width
| Cage Material | Steel |
| Self Aligning | No |
| Precision Ground | No |
| Capacity | Standard Capacity |
| Limiting Speed | 8600 rpm |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 12100 N |
| Radial Internal Clearance Specification | N/A |
| End Type | Closed End |
| Outer Ring | Drawn Cup |
| I.D. | 30 mm |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| O.D. | 37 mm |
| Static Load Rating [Max] | 18200 N |
| Bearing Design | Outer Ring & Roller Assembly |
| Corner Radius [Min] | 0.8 mm |
| Enclosure | Open |
| Weight | 0.077 LB |
| EAN or UPC | 4054364467982 |

