- Roller Bearing
- 25 mm ID x 32 mm OD x 26 mm Wide
- No Inner Race
- Open
- Closed End
| I.D. | 25 mm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Static Load Rating [Max] | 10100 lbf |
| Origin | Needle Radial |
| Cage Material | Steel |
| O.D. | 32 mm |
| Self Aligning | No |
| Dynamic Load Rating | 5700 lbf |
| Limiting Speed | 10000 rpm |
| Limiting Speed - Oil | 10000 rpm |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | No |
| Bearing Design | Outer Ring & Roller Assembly |
| End Type | Closed End |
| Weight | 0.126 LB |
| EAN or UPC | 4047643189903 |

