- INA
- ID
- 20 mm OD
- 26 mm Width
- Bearing
| Corner Radius [Min] | 0.8 mm |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| O.D. | 26 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 2854.96 lbf |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| End Type | Closed End |
| Limiting Speed | 8500 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Self Aligning | No |
| Static Load Rating [Max] | 4518.48 lbf |
| Precision Ground | No |
| Origin | Needle Radial |
| Enclosure | Single Seal |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Limiting Speed - Oil | 8500 rpm |
| Weight | 0.066 LB |
| EAN or UPC | 4047643186827 |

