- INA
- ID
- 16 mm OD
- 22 mm Width
- Bearing
| Limiting Speed - Oil | 11000 rpm |
| Static Load Rating [Max] | 2180.56 lbf |
| Cage Material | Steel |
| Dynamic Load Rating | 1708.48 lbf |
| Enclosure | Single Seal |
| Precision Ground | No |
| O.D. | 22 mm |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Needle Radial |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Corner Radius [Min] | 0.8 mm |
| I.D. | 16 mm |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| End Type | Closed End |
| Limiting Speed | 11000 rpm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Outer Ring & Roller Assembly |
| Weight | 0.042 LB |
| EAN or UPC | 4047643186834 |

