- 10 mm Inner Diameter
- 14 mm Outer Diameter
- 15 mm Width
| Cage Material | Steel |
| Self Aligning | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 23000 rpm |
| Limiting Speed | 24300 rpm |
| Dynamic Load Rating | 6800 N |
| Enclosure | Open |
| Outer Ring | Drawn Cup |
| Radial Internal Clearance | N/A |
| End Type | Closed End |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | No |
| Static Load Rating [Max] | 8800 N |
| Corner Radius [Min] | 0.4 mm |
| O.D. | 14 mm |
| Origin | Needle Radial |
| Oil Hole | w/o Oil Hole |
| I.D. | 10 mm |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Weight | 0.015 LB |
| EAN or UPC | 4012802440393 |

