- 10 mm Inner Diameter
- 14 mm Outer Diameter
- 10 mm Width
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 4400 N |
| Precision Ground | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Inch/Metric | Metric |
| Origin | Needle Radial |
| Enclosure | Open |
| O.D. | 14 mm |
| Corner Radius [Min] | 0.4 mm |
| Limiting Speed | 24300 rpm |
| I.D. | 10 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 23000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Outer Ring | Drawn Cup |
| Cage Material | Steel |
| End Type | Closed End |
| Radial Internal Clearance | N/A |
| Static Load Rating [Max] | 5100 N |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 4054364116927 |

